Shop Alternate Products
This Product is Discontinued
Gerber
Entrenching Shovel, Folding (Discontinued)
Mfr # 22-01062
Zoro # G7159616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Forged Steel
- Handle Length 9 3/8 in
- Handle Material Glass Filled Nylon
- Blade Length 8 3/8 in
- Blade Type Spade