Zoro Select
Square Bar, Aluminum, 6063, 7/8x7/8 In, 8 ft
Mfr # 6ALL6
Zoro # G7160185
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.875 in
- Length 96"
- Alloy Type 6063
- Finish Mill
- Temper T52
Explore More Products
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W 1243_6_48
- ZORO SELECT Flat Stock, 5052 Al, 3/16 In T, 1 In x 6 Ft SB-5052-0190-01-72
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W 1238_6_6
- ZORO SELECT Aluminum Sheet 5052, 18 in Overall L 7131_48_18
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L 03P.125X12-12
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W 61F.188X3-24
- ZORO SELECT Aluminum Sheet 7075, 4 ft Overall L 17880_24_48
- ZORO SELECT Aluminum Plate 6061, 12 in Overall L 12515_12_12
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W 24S.25-6
- M-D BUILDING PRODUCTS M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver 60715
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL 03SH.062X12-12
- Zoro Select Aluminum Sheets