Johnson Controls
Electric Actuator, 24 to 57 sec.230VAC
Mfr # M9220-BDA-3
Zoro # G7161646
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 230V AC
Explore More Products
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC VA-7152-1001
- JOHNSON CONTROLS Elec Act, 50 in.-lb., Floating, 24VAC VA-8050-1
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 M9208-BGC-3
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 M9116-HGA-2
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC M9220-GGC-3
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 M9208-GGC-3
- JOHNSON CONTROLS 24V 3-WIRE FLOAT ACTUATOR 210# VA-7200-1001
- JOHNSON CONTROLS Electric Actuator, On/Off, 85-264VAC M9203-BUB-2Z
- JOHNSON CONTROLS Electric Actuator, -22 to 140F M9203-AGB-2Z
- MODINE 9F30213 115V 1/12 Ho Motor With 9F30213
- BELIMO Lf24 Us Spr.Rtn.Act 24V 35 In-Lb LF24
- Johnson Controls Actuators and Damper Motors