Harrington
Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft
Mfr # TCR2000P2-20
Zoro # G7166634
Free Shipping & Returns
$7,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Housing Length 13 1/2 in
- Hoist Lift 20 ft
- Lift Speed 11 fpm
- Air Consumption 53 scfm
Replacement Parts
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift AH500P-10
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift AH250C-10
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft TCS1000P2-15
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift TCR250P-15
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft TCR500C-15
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft TCR2000P2-10
- HARRINGTON Air Chain Hoist, Pull Cord, 500 lb., 10 ft. TCL250C-10
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft TCS1000C2-20
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft TCR500C-20
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft TCR1000P-15
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift TCS250P-10
- Harrington Hoists