Shop Alternate Products
This Product is Discontinued
Hoffman
NEMA 4x 11.89" H x 7.32" W x 6.93" D Wall Mount Enclosure (Discontinued)
Mfr # A31-1207H
Zoro # G7166853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 7.32"
- Height 11.89"
- Depth 6.93"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 4X