This item is Discontinued.

3M Aqua-Pure Carbon Filter, Non-Backwash, 5 gpm MF0844A

Carbon Filter, Non-Backwash, 5 gpm (Discontinued)

  • Mfr # MF0844A
  • Zoro # G7168892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0844A
Zoro #
G7168892
UPC #
016145058318
Country of Origin
United States

Dimensions

Size
1 in
Length (In.)
8
Outside Dia. (In.)
8
Height (In.)
50

Details

For Use With
Granular Activated Carbon
Cartridges Required
No
Connection
NPT
Item
Carbon Filter
Reduces
Chorine, Taste, Odor
Flow Rate (GPM)
5
Material of Construction
Plastic
Max. Pressure (PSI)
100
Capacity (Gal.)
100,000
Max. Temp. (F)
125 Degrees
Type
Non-Backwash

Description

Carbon Filter, Reduces Chorine, Taste, Odor, For Use With Granular Activated Carbon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.