Wahl
Non-Rev Temp Indicator, Kapton, PK10
Mfr # 101-8-176C
Zoro # G7169942
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 8
- Shape Strip
- Temp. Point Range 176 Degrees to 260 Degrees C
- Temperature Points 176 Degrees C, 187 Degrees C, 198 Degrees C, 210 Degrees C, 223 Degrees C, 232 Degrees C, 240 Degrees C, 260 Degrees C
- Height 0.38 in
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 101-8-087C
- WAHL Non-Rev Temp Indicator, Mylar, PK10 101-8-110F
- WAHL Non-Rev Temp Indicator, Mylar, PK10 240-090F
- WAHL Non-Rev Temp Indicator, Kapton, PK10 101-4-198VC
- WAHL Non-Rev Temp Indicator, Mylar, PK10 240-091F
- WAHL Non-Rev Temp Indicator, Kapton, PK10 101-4-110VC
- WAHL Non-Rev Temp Indicator, Kapton, PK10 101-4-351F
- WAHL Non-Rev Temp Indicator, Mylar, PK10 101-4-066C
- WAHL Non-Rev Temp Indicator, Mylar, PK10 444-150F
- WAHL Non-Rev Temp Indicator, Mylar, PK10 444-071C
- TEMPIL Non-Reversible Temp Indicator, PK210 26258
- Wahl Temperature Test Strips