Air Handler

Fiberglass Pocket Air Filter, 12x24x22", MERV 14


$68.29
/ea
Sold in multiples of 8 for $546.32

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x12x22
  • Performance Rating MERV 14
  • Media Color Orange
  • Media Material Fiberglass
  • Number of Pockets 4
See all product information