Anvil
Black Forged Steel Reducing Tee Class 3000
Mfr # 0361123953
Zoro # G7171577
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1/2"
Explore More Products
- ANVIL 3" x 1-1/2" Malleable Iron Hex Bushing 0318908324
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088208
- ANVIL 2" x 3/4" Black Forged Steel Reducer Insert 0362214009
- ANVIL Cast Iron Blind Flange Faced and Drilled Class 125 0308016005
- ANVIL 2" x 2" x 1/2" Cast Iron Reducing Tee 0300047008
- ANVIL 1-1/4" x 1" x 1" Malleable Iron Reducing Tee 0310043401
- ANVIL 8700140000 .75 x 5 in. Black Pipe Nipple 238337
- ANVIL Tee, Cast Iron, 10 in Pipe Size, Class 125 0306029000
- ANVIL 1/2X6 Black Nipples 1672 8700138855
- PROSOURCE Tee Blk Malleable Pipe 2In 11A-2B
- ANVIL 1 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free 810016618
- Anvil Fittings