Zoro Select
Slanted Shelf Wire Cart, 18 In. W
Mfr # M1836Z-4
Zoro # G7176906
$420.69
6% off
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 300 lb
- Handle Type No Handle
- Number of Shelves 4
Explore More Products
- ZORO SELECT Audio-Visual Cart, 300 lb., Black, 18 In. L WT42C2E
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Chrome 2HDE5
- ZORO SELECT Wire Cart, 4 Shelf, 36x24x70, Black 2HDK4
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Chrome 2HDD5
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H GAWRC63-1860S
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black 2HDK5
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Chrome 2HDE3
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H CC2472BL-SRP
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H CC2436BL-SRP
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray 463G
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In 1ECH9
- Zoro Select Wire Carts