Climax Metal Products
Keyless Bushing, Dia. 1.250 In., 7 Bolt
Mfr # C405E-125
Zoro # G7178577
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.362
- Overall Length 2.362 in
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C123ESer, 1 Shaft dia. C123E-100
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 3 Shaft dia. C405E-300
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.938 In., 8 Bolt C405E-193
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.000 In., 5 Bolt C192E-100
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.188 Shaftdia C200E-118
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.866 Shaftdia C193M-22
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 0.750 In., 4 Bolt C192E-075
- CLIMAX METAL PRODUCTS 90mm ID Heavy Duty Shrink Disc C732M-90
- CLIMAX METAL PRODUCTS 280mm ID Standard Duty Shrink Disc C733M-280
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt T602010
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 0.945Shaftdia C133M-24X50
- Climax Metal Products Bushings