Shop Alternate Products
This Product is Discontinued
Zoro Select
Hand Truck, Cap 600 Lb, Loop Handle (Discontinued)
Mfr # C114-10FPN
Zoro # G7178735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 50 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 600 lb