Bw Technologies
Single Gas Detector, H2S, 0-200 ppm, AU, Ylw
Mfr # XT-00H0-Y-AU
Zoro # G7179855
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type H2S
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 100 ppm, High 150 ppm
- Detects hydrogen Sulfide
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T20
Explore More Products
- BW TECHNOLOGIES Single Gas Detector, H2S, 0-200 ppm, OR, Ylw XT-00H0-Y-OR
- BW TECHNOLOGIES Single Gas Detector, CO, 0-1000 ppm, EU, Blk XT-000M-B-EU
- BW TECHNOLOGIES Single Gas Detector, CO, 0-1000 ppm, AU, Ylw XT-000M-Y-AU
- GFG Oxygen Detector, 2-1/4in D x 3-61/64in L 2210009
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H BWS1-G-Y
- INDUSTRIAL SCIENTIFIC Sensor, Das, NO2 17124975-4
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD PM100-H2S
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter CDTV-2N404
- SENSIT P100 Personal Monitor, O2, Detects Oxygen O2
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery BWC3-M
- 3M Ethylene Oxide Monitor 3550 Plus w/Prepd 3550+
- Bw Technologies Gas Detection