Dayton
5/3V1400 Banded V-Belt, 140-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs
Mfr # 11X990
Zoro # G7181361
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 5/3V1400
- Number of Ribs 5
- Top Width 1-7/8"
- Thickness 3/8"
Explore More Products
- DAYTON 5VX1700 Cogged V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs 2L457
- DAYTON B68 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs 3X641
- DAYTON 6/B136 Banded V-Belt, 139-3/4" Outside Length, 4" Top Width, 6 Ribs 13W369
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 6L277
- DAYTON 3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs 13V718
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs 3X474
- DAYTON 5/C255 Banded V-Belt, 257-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W509
- DAYTON 4/5V1120 Banded V-Belt, 112-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F988
- DAYTON 3/B61 Banded V-Belt, 64-3/4" Outside Length, 2" Top Width, 3 Ribs 13V478
- D&D 1700mm Outside Length, 9 2/3mm Top Width, 1 Ribs XPZ1700
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs 2204155608
- Dayton Power Transmission Belts