Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 105000A07M020
Zoro # G7187941
Sold in multiples of 12 for $467.88
$467.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 300 V AC, 300 V DC
- End 1 Thread M12
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 4R3P00A27C300
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103000A01F060
- BRAD HARRISON Cordset, 3 Pin, Plug, Male 103002A01F060
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG 1A5002-34
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 105001A01F060
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 704000D02F120
- BRAD HARRISON Cordset, 3 Pin, Plug, Male 403007A10M020
- BRAD HARRISON Devicenet Mini-Change 5P 40M Cordset Cable 1300250117 DN11A-M400
- BRAD HARRISON NC 3P FP 2M 90D COUPLER 24AWG 403001A10M020
- EUCHNER Flying Lead Connector, 5m, 24VDC C-M12F08-08X025PV05,0-MA-100177
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. 106BG0200AP
- Brad Harrison Sensor Cordsets & Receptacles