- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Rigid, Steel, 6 in., 5000 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Rigid, Steel, 6 in., 5000 lb. (Discontinued)
Mfr # TFT150STTT
Zoro # G7197522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TFT150STTT
-
Zoro #
G7197522
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Overall Height | 7-15/16" |
Mounting Plate Size | 5 1/2 in x 9 1/4 in |
Mounting Bolt Dia. | 5/8 in |
Plate Size | 5-1/2" x 9-1/4" |
Caster Plate Size | 5-1/2" x 9-1/4" |
Details
Caster Brake Included | No |
Item | Plate Caster |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel Shape | Standard |
Load Rating | 5000 lb |
Caster Wheel/Tread Material | Steel |
Wheel/Tread Material | Steel |
Inside Bolt Hole Spacing | 4 in x 7 3/4 in |
Outside Bolt Hole Spacing | 4 in x 7 3/4 in |
Swivel Lock Type | No Lock Included |
Non-Marking | Yes |
Number of Wheels | 1 |
Frame Finish | Enamel |
Caster Frame Material | Steel |
Wheel Core Material | Steel |
Core Color | Silver |
Application | Single and Dual Kingpinless Towable Casters |
Standards | ISO 9001 |
Caster Plate Thickness | 25/64" |
Durometer | 103 BHN |
Caster Min. Temp. | -20 Degrees F |
Caster Plate Hole Pattern | D |
Caster Wheel Bearings | Roller |
Replacement Wheel | Mfr. No. 150 STTT |
Caster Core Material | Steel |
Plate Caster Bolt Hole Pattern | D |
Caster Temp. Range Available | Yes |
Extended Lead | No |
Thread Guards | No |
Caster Temp. Range | -22 Degrees to 248 Degrees F |
Frame Material | Steel |
Caster Swivel Lock Type | No Lock Included |
Wheel Color | Silver |
Plate Thickness | 1-3/16" |
Caster Max. Temp. | 245 Degrees F |
Load Rating Range | Heavy |
Tread Shape | Standard |
Description
Rigid, Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard