- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Caster w/Total-Lock, TPR, 4 in, 275 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Caster w/Total-Lock, TPR, 4 in, 275 lb (Discontinued)
Mfr # NS04QDP125TLTP01G
Zoro # G7200733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
NS04QDP125TLTP01G
-
Zoro #
G7200733
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/4" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 313/1000 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 275 lb |
Number of Wheels | 1 |
Thread Guards | Yes |
Wheel Color | Gray |
Item | Plate Caster |
Caster Swivel Lock Type | Total Lock |
Caster Temp. Range Available | Yes |
Caster Raceway | Double/Single Ball |
Non-Marking | Yes |
Outside Bolt Hole Spacing | 1 3/4 in x 3 1/16 in |
Frame Finish | Nylon |
Plate Caster Bolt Hole Pattern | C |
Application | Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equioment, Hospital Carts, Animal Cage Carts, Pharmaceutical Equipment |
Caster Temp. Range | -30 Degrees to 180 Degrees F |
Caster Plate Hole Pattern | C |
Durometer | 70 Shore A |
Core Color | Gray |
Caster Product Group | Swivel Caster with Total Lock |
Caster Plate Thickness | 1/8" |
Caster Core Material | Polypropylene |
Caster Max. Temp. | 180 Degrees F |
Caster Wheel Bearings | Ball |
Frame Material | Nylon |
Includes | Thread Guards |
Caster Min. Temp. | -30 Degrees F |
Inside Bolt Hole Spacing | 1 3/4 in x 2 13/16 in |
Extended Lead | No |
Plate Thickness | 1/8" |
Caster Frame Material | Nylon |
Caster Brake Type | Total Lock Brake |
Tread Shape | Standard |
Swivel Lock Type | Total Lock |
Wheel Core Material | Polypropylene |
Swivel Raceway Type | Double/Single Ball |
Load Rating Range | Light |
Wheel/Tread Material | Thermoplastic Rubber |
Description
Swivel, Plate Caster, Load Rating 275 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard