Hayward
Bulkhead Tank Fitting, 6", CPVC/FPM, Socket x Socket
Mfr # BFA2060SFS
Zoro # G7200837
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 6 in
- Connection Type Socket x Socket
- Required Hole Size 8 1/16"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, Self-Aligning, 1", PVC/EPDM, FPT x FPT SF10100T
- HAYWARD Bulkhead Fitting, 2", PVC/FPM, FPT x FPT BFAS1020TFS
- HAYWARD Bulkhead Fitting, 3", PVC/EPDM, FPT x FPT BFAS1030TES
- HAYWARD Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT BFA1012CES
- HAYWARD Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x FPT BFA1060CES
- HAYWARD Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT BFA2010TES
- HAYWARD Bulkhead Tank Fitting, 6", CPVC/FPM, FPT x FPT BFA2060TFS
- HAYWARD Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT BFAS1015TFS
- HAYWARD Bulkhead Fitting, FKM, 3 7/8"L, CPVC BFA2007SFL
- HAYWARD Bulkhead Tank Fitting, 4", PVC/FPM, FPT x FPT BFA1040TFS
- HAYWARD Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT BFAS1030CES
- Hayward Bulkhead Tank Fittings