Little Giant
Standard Platform Truck, 1200 lb.
Mfr # T-720-UPS
Zoro # G7203901
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 35 1/2 in
- Overall Width 24 in
- Color Gray
- Load Capacity 1,200 lb
Explore More Products
- LITTLE GIANT Standard Platform Truck, 1200 lb. T-710-UPS
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW RNB-3048-6MR-AH
- LITTLE GIANT Platform Truck, Cap 5000 lb, 30x72 NBH-3072-PH
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW RNB-2448-6MR
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat NBBM24489P
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Lipped T700-LU
- LITTLE GIANT Heavy-Duty Platform Trucks, 5000 lbs Capacity, Phenolic, 36" x 60" NBH3660PH
- LITTLE GIANT Wagon Truck, Solid Deck, 60x36 CSW36608MR
- LITTLE GIANT Work Height Platform Truck, 60inL x 24inW RNB-2460-6MR-AH
- DAYTON Standard Platform Truck, 3000 lb., 60 In L 13X468
- DAYTON Standard Platform Truck, 2400 lb., 72 In L 13X478
- Little Giant Platform & Panel Trucks