Zoro Select
Threaded Rod, 1-1/4"-5, Alloy Steel, Plain Finish, 10 in Length
Mfr # STDGB7114510
Zoro # G7205807
Sold in multiples of 2 for $249.98
Free Shipping & Returns
$249.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-5
- Material Alloy Steel
- Thread Type ACME
- Tensile Strength 125,000
- System of Measurement Inch
Explore More Products
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS15
- ZORO SELECT Threaded Rod, 5/8"-8, Steel, Plain Finish, 72 in Length 44938
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod 44940
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length 24304
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod 44937
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length RODG2346
- ZORO SELECT Threaded Rod, 3/4"-5, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS345
- ZORO SELECT Threaded Rod, 3/4"-6, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS346
- ZORO SELECT Threaded Rod, 3/8"-12, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS3812
- OETIKER Oetiker 320-10100022 0.59 in. 2-Ear Clamps 320-10100022
- ZORO SELECT Threaded Rod, 5/8"-8, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS588
- Zoro Select Acme Flanges