Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
129
Zoro #
G7213437
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3
Details
Item
Rope Grab
Material
Stainless Steel
Weight Capacity
400 lb
Tensile Strength
5,000 lb
For Use With
Vertical Lifeline
Standards
ANSI Z359.1-2007, CSA Z259.2.1-98
Color
Metal
Includes
Panic Grab and Large Eye
Description
Rope Grab, Tensile Strength 5,000 lb, Weight Capacity 400 lb, For Use With Vertical Lifeline, Color Metal, Includes Panic Grab and Large Eye
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.