- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Rubber, 5 in., 400 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Rubber, 5 in., 400 lb. (Discontinued)
Mfr # L-POEV 126K-12-SG-FK
Zoro # G7214234
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
L-POEV 126K-12-SG-FK
-
Zoro #
G7214234
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 400 lb |
Number of Wheels | 1 |
Plate Thickness | 1/8" |
Thread Guards | Yes |
Caster Frame Material | Steel |
Core Color | Black |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Caster Raceway | Double Ball |
Application | General / Industrial / Commercial / Institutional purpose |
Extended Lead | No |
Caster Swivel Lock Type | No Lock Included |
Caster Plate Hole Pattern | C |
Item | Plate Caster |
Caster Product Group | Swivel Caster |
Durometer | 65 Shore A |
Features | American Standard Plate Size |
Plate Caster Bolt Hole Pattern | C |
Caster Temp. Range Available | No |
Frame Material | Steel |
Inside Bolt Hole Spacing | 1 3/4 in x 2 13/16 in |
Replacement Wheel | Mfr. No. POEV 126/10K-SG-FK |
Frame Finish | Zinc Plated |
Caster Core Material | Nylon |
Caster Plate Thickness | 1/8" |
Outside Bolt Hole Spacing | 1 3/4 in x 3 1/16 in |
Load Rating Range | Light Medium |
Swivel Raceway Type | Double Ball |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Nylon |
Wheel/Tread Material | Rubber |
Description
Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Number of Wheels 1, Tread Shape Standard