Lift-All
Tiedown, Rtcht Strap Asmbly, 1600 lb, U Hk
Mfr # TE60514
Zoro # G7215896
$65.03
39% off
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
Explore More Products
- LIFT-ALL Cargo Strap, Winch, 27 ft x 2 In, 3300 lb 61001
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk TE26422
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb TE20482
- LIFT-ALL Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb NT20SPEC
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, U Hk 60109
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb 60111
- LIFT-ALL Ratchet Strap, Endless, 2IN W, 16 ft. L 60517X16
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk 61009
- LIFT-ALL Logistic Cam Buckle Strap, 20ftx2In, 800lb TE60807
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb 60513
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Flat Hooks 8540FH-Y
- Lift-All Ratchet Tie Downs