- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kingpinlss Plt Cstr, Swl, Poly, 5 in, 700 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinlss Plt Cstr, Swl, Poly, 5 in, 700 lb (Discontinued)
Mfr # TSH125PT1HT24
Zoro # G7223291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TSH125PT1HT24
-
Zoro #
G7223291
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 7" |
Wheel Dia. | 5" |
Wheel Width | 1-1/2" |
Plate Size | 5-1/4" x 6-9/16" |
Mounting Bolt Dia. | 1/2" |
Caster Plate Size | 5-1/4" x 6-9/16" |
Mounting Plate Size | 5 1/4 in x 6 9/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 700 lb. |
Number of Wheels | 1 |
Caster Product Group | Kingpinless Caster |
Plate Thickness | 9/32" |
Caster Core Material | Cast Iron |
Durometer | 95 Shore A |
Caster Frame Material | Steel |
Caster Max. Temp. | 175 Degrees F |
Caster Temp. Range | -22 Degrees to 176 Degrees F |
Inside Bolt Hole Spacing | 2-7/16" x 4-15/16" |
Plate Caster Bolt Hole Pattern | A |
Caster Min. Temp. | -20 Degrees F |
Thread Guards | No |
Core Color | Gray |
Outside Bolt Hole Spacing | 3-3/8" x 5-1/4" |
Extended Lead | No |
Frame Material | Steel |
Application | Kingpinless Casters |
Caster Raceway | Single Ball |
Includes | Top Grease Seal |
Caster Plate Hole Pattern | A |
Standards | ICWM |
Caster Plate Thickness | 9/32" |
Item | Plate Caster |
Non-Marking | Yes |
Caster Wheel Bearings | Roller |
Wheel Color | Tan |
Caster Temp. Range Available | Yes |
Frame Finish | Enamel |
Replacement Wheel | Mfr. No. 125 PT1H |
Caster Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Wheel Core Material | Cast Iron |
Load Rating Range | Light Medium |
Wheel/Tread Material | Polyurethane |
Description
Kingpinless Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard