Shop Alternate Products
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (Discontinued)
Mfr # AF30-30-00-13
Zoro # G7228444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 32 A
- Action Non-Reversing
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 240 V AC