Zoro Select
Rod, SS, 440C, 3 Dia x 6 Ft L
Mfr # 1ZDG4
Zoro # G7230282
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,183.99
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT SS Round Bar 303, 36 in Overall L 19608_36_0
- ZORO SELECT SS Round Bar 303, 72 in Overall L 19608_72_0
- ZORO SELECT Rod Stock, SS, 24 in Overall L 4R.25-24
- ZORO SELECT SS Round Bar 303, 48 in Overall L 20823_48_0
- ZORO SELECT SS Round Bar 15-5, 12 in Overall L 7190_12_0
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L 2EXB2
- ZORO SELECT SS Round Bar 303, 12 in Overall L 2045_12_0
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R3.5-72
- ZORO SELECT Rod Stock, SS, 6 in Overall L 4R.625-6
- ZORO SELECT Rod Stock, SS, 72 in Overall L 0R.25-72
- ZORO SELECT Rod, 316, SS, 1 1/2 In Dia x 1 Ft L 3ANN1
- Zoro Select Stainless Steel Rods