Enerpac
RAC1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder
Mfr # RAC1506
Zoro # G7234936
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,352.99
Key Features
- Promotion Restriction Not eligible for promotion
- Effective Area 35.18 sq. in.
- Stroke Length 5 7/8 in
- Center Hole Dia. 5 5/16 in
- Retracted Height 13.49 in
Explore More Products
- ENERPAC RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder RC1514
- ENERPAC HCL504, 62 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder HCL504
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder RSM1000
- ENERPAC RA1010, 10 TON S/A CYLINDER RA1010
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder RC251
- ENERPAC RAC502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder RAC502
- ENERPAC 25 Ton R Series Cyl Tilt Saddle ATS25
- ENERPAC HCL502, 62 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder HCL502
- ENERPAC 25 Ton Spr Ret SA 10'' Stroke Cyl R2510
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder RC158
- AME Shut-Off Valve Assembly 13122
- Enerpac Single Acting Hydraulic Cylinders