Dayton
4/B70 Banded V-Belt, 73-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs
Mfr # 13V542
Zoro # G7237237
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 4/B70
- Top Width 2-2/3"
- Number of Ribs 4
- Outside Length 73-3/4"
Explore More Products
- DAYTON 4L200 V-Belt, 20 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs 4L200
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ5
- DAYTON C62 V-Belt, 66" Outside Length, 7/8" Top Width, 1 Ribs 3GWL6
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs 6L236
- DAYTON 5L280 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs 5L280
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs 1A094
- DAYTON 6/8V1400 Banded V-Belt, 141" Outside Length, 6" Top Width, 6 Ribs 13V678
- DAYTON 5/D345 Banded V-Belt, 348-1/8" Outside Length, 6-1/4" Top Width, 5 Ribs 11X865
- DAYTON 2/C345 Banded V-Belt, 347-7/8" Outside Length, 1-3/4" Top Width, 2 Ribs 13W412
- BESTORQ Kevlar V-Belt / B43K, 5L460LG 5L460LG
- CONTITECH INC. B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs B73
- Dayton V-Belts