Shop Alternate Products
This Product is Discontinued
C.H. Hanson
Stencil, Straight Arrow (Discontinued)
Mfr # 70473
Zoro # G7238567
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character Arrow
- Character Height 45"
- Overall Height 51"
- Overall Width 30"