Lenox
Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, QXP Series
Mfr # 97273QPB185740
Zoro # G7248491
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Bimetal
Explore More Products
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series 79689CLB113480
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 70430D2B103050
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792724
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39504CLB144420
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53405D2B82665
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1792752
- LENOX Band Saw Blade, 10 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792715
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 83854D2B92970
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 13864D2B103200
- SUPERCUT 93-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 429596
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC610M42-10' 0
- Lenox Power Saw Blades