Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Laser Safety Glasses, Wraparound Light Blue Polymer Lens, Uncoated (Discontinued)
Mfr # 31-21152
Zoro # G7249514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Light Blue
- Lens Coating Uncoated
- Eyewear Size Universal
- Lens Material Polymer