Brady
White Polypropylene Wire Marker, THT-18-425-1.5-SC
Mfr # THT-18-425-1.5-SC
Zoro # G7251176
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Material polypropylene
- Label Type Permanent
- Label Width 3 in
Explore More Products
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-PK WM-1-16-PK
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 PS-187-150-WT-S-3
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S 3PS-187-2-WT-S
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl PTL-21-427-GR
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 LAT-16-361-5
- BRADY Wire Markers, Legend F, Black/White, PK25 WM-F-SC-PK
- BRADY 1-31/32" x 5/8" White Wire Sleeve 2HX-375-2-WT-J
- BRADY Wire Markers, Legend 26, Black/White, PK25, TWM-26-PK TWM-26-PK
- BRADY 2" x 1-21/32" Pink Wire Marking Sleeves, 3PS-1000-2-PK-S 3PS-1000-2-PK-S
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) 17707
- BRADY Wire Markers, Legend 1, Black/White, PK5 WM-1-VP
- Brady Wire Markers