Siemens
Molded Case Circuit Breaker, 30A, 277V AC, 1 Pole, Lug In Panelboard Mounting Style, HED4 Series
Mfr # HED41B030
Zoro # G7255832
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HED4
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B130H
- SIEMENS Miniature Circuit Breaker, 30A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B030
- SIEMENS Molded Case Circuit Breaker, 100A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series ED23B100
- SIEMENS Circuit Breaker, 8A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41087
- SIEMENS Molded Case Circuit Breaker, 100A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B100
- SIEMENS Miniature Circuit Breaker, 20A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41206HG40
- SIEMENS Miniature Circuit Breaker, 4A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42047HG41
- SIEMENS Miniature Circuit Breaker, 15A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41188HG41
- SIEMENS Circuit Breaker, 15A, 120VAC, 1 Pole, QT Series ITEQ3015
- EATON Molded Case Circuit Breaker, 225A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3225
- EATON Eaton CHF115 15A Single Pole Circuit Breaker 399645
- Siemens Circuit Breakers