Metro
Stackable Shelf Ledge, D x 48"W x 4"H, Silver
Mfr # L48N-4S
Zoro # G7264993
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/2 in
- Width 48"
- Overall Height 4 in
- Height 4"
- Material Stainless Steel
Explore More Products
- METRO Shelf Divider, 18"D x 18"W x 8"H, Chrome DD18C-1PK
- METRO Wire Shelf 24"x48", Chrome Plated, 4PK 2448NC-4
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome L48N-4C-1PK
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 H209C
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. 5M
- METRO Shelf Ledge, 60"W x 4"H, Silver L60WS
- METRO Shelf Ledge, 1"D x 60"W x 1"H, Silver L60N-1S
- METRO Metro Round-Post Casters - 5" Rubber Swivel with Bumper 7860100
- METRO 5" Polyurethane Caster, Gray - 5489000 5MP-NB
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity 797083
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 TR-0813
- Metro Wire Shelf Accessories