Carhartt
T-Shirt, Desert, 3XLT
Mfr # K87-DES 3XL TLL
Zoro # G7266743
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Explore More Products
- CARHARTT T-Shirt, Black, S K87-BLK SML REG
- CARHARTT T-Shirt, Heather Gray, 3XLT K87-HGY 3XL TLL
- CARHARTT T-Shirt, Navy, S K87-NVY SML REG
- CARHARTT T-Shirt, Black, XL K87-BLK XLG REG
- CARHARTT Short Sleeve Henley, Navy, M K84-NVY MED REG
- CARHARTT Short Sleeve Henley, Black, 2XL K84-BLK XXL REG
- CARHARTT Women's Pocket Tshirt, Women's, Green, M 103067-BLMMREG
- CARHARTT Short Sleeve Button Down, Men's, Gray, XL 105292-STLXLREG
- CARHARTT K87 W Loose Fit HW SS Pocket T-Shirt 103067-412
- TRU-SPEC Combat Shirt, L, Regular, Olive Drab 2591
- CARHARTT WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors 103067-Y24 REG S
- Carhartt Work Shirts