Telemecanique Sensors
Ultrasonic Sensor, 508mm, 12-24VDC, NPN, NO
Mfr # XX7F1A2NAL01M12
Zoro # G7278862
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Circuit Type NO
- Length 19 mm
- Width 8 mm
- Depth 33 mm
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO XX7V1A1PAM12
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. VM18NNOQ
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm SM350A46000
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia SM350A22800
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. VM18PNOQ
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. VM18VAQ
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case XXS30P1PM12
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 30mm dia. XXS30B4PM12
- TELEMECANIQUE SENSORS ultrasonic Sensor, 508mm, 12-24VDC, PNP, NO XX7K1A2PAM12
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell OMNIDT500RP
- OPTIMO ELECTRONICS Ultrasonic Reverse Sonar Sensor System SYS-200-SONAR
- Telemecanique Sensors Ultrasonic Sensors