Walco
Salad Fork, Length 7 In, PK24
Mfr # WL9406
Zoro # G7289676
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Lancer
- Material Stainless Steel
- Length 7 in
- Stainless Steel Grade 18/10
- Overall Length 7 in
Explore More Products
- WALCO Demitasse Spoon, Length 4 In, PK36 WL1829
- WALCO Dinner Fork, Length 7 5/16 In, PK24 WL5505
- WALCO Bouillon Spoon, Length 6 1/4 In, PK24 WL6612
- WALCO Dinner Knife, Length 7 15/16 In, PK12 WL7224
- WALCO Dinner Knife, Length 8 1/4 In, PK12 WLPAC24
- WALCO Teaspoon, Length 6 1/16 In, PK36 WL9201
- WALCO Demitasse Spoon, Length 4 3/8 In, PK24 WL9229
- WALCO Iced Teaspoon, Length 7 1/4 In, PK24 WL9404
- WALCO Dinner Knife, Length 9 5/8 In, PK12 WL66451
- WINCO Continental Bouillon Spoon, PK12 0021-04
- J.A. HENCKELS INTERNATIONAL Flatware Set, Rapture, 45 Pc, 18/10 SS 22555-345
- Walco Flatware