Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 3.50 to 3.99in
Mfr # 2203024
Zoro # G7302504
Free Shipping & Returns
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 3.50 in to 3.99 in
- Breaking Strength 5,000 lb and above
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in 02203038
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. 02202017
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip 02406012
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh 02201021
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. 02201007
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. 20302001
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402045 02402045
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02407005 02407005
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403005 02403005
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss 02402013
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh RSM-32316-E
- Hubbell Wiring Device-Kellems Cord Grips