Shop Alternate Products
This Product is Discontinued
Edsal
Shelving Post, Steel, 13 ga., Gray, 2 In. W (Discontinued)
Mfr # 1200-P
Zoro # G7326103
This Product is Discontinued
Key Features
- Color Gray
- Gauge 13 ga
- Material Steel
- Overall Depth 2 in
- Overall Height 72 in