This item is Discontinued.

Ultratech Spill Containment Berm, 480 ft. L 8562

Spill Containment Berm, 480 ft. L (Discontinued)

  • Mfr # 8562
  • Zoro # G7337587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8562
Zoro #
G7337587
UPC #
808416085624
Country of Origin
United States

Dimensions

Length
15 ft.
Width
40 ft.
Height
6"

Details

Color
Black, Tan
Application
Spill Containment
Material
Copolymer
For Use With
Spill Containment
Includes
(60) PVC Sidewall Assemblies
For Use With Mfr. Model Number
8670, 8318, 8319
Item
Spill Containment Berm

Description

Spill Containment Berm, Spill Berm, Length 15 ft, Width 40 ft, Height 6 In., Black, Tan, Material Copolymer, For Use With Mfr. Model Number 8670, 8318, 8319, Application Spill Containment, Includes (60) PVC Sidewall Assemblies

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.