National Public Seating

Folding Chair, Gray, 18-3/4 In., PK4


$157.14
/pk 4, $39.29/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 300
  • Seat Material Steel
  • Frame Color Gray
  • Back Material Steel
  • Arm Style No Arm
See all product information