Metro
Shelf Post 85-7/8x5Wx2"D
Mfr # 86UPS
Zoro # G7375611
Free Shipping & Returns
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Stainless Steel
- Wire Shelving Finish Stainless Steel
- Leveling Feet Included No
Explore More Products
- METRO Shelf Wedge 2"Metromax i, 4PK MX9985
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh MQ04LH
- METRO Metro Post Clamps For Open-Wire Shelving 9994Z
- METRO Ledge 21"L x 4"H, Chrome, Ea L21N-4C
- METRO Shelf Divider, 8 H x 1 in. W, PK6 MUD24-8
- METRO Shelf Post Starter, 54"H, Chrome, 4PK 54P-4
- METRO Holder, Label , 4", Metro Max Q Q04LH
- METRO Track Set 6 Pcs. x 5 ft. TTS15NA
- METRO 3 Sided Snake Frame 24"x 48", Chrome, Ea SF55N3C
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray EADRS60480
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK SS22/96
- Metro Shelving & Rack Accessories