Royal Basket Trucks

Replacement Liner, 60 In. Red Vinyl


$78.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 23 in
  • Overall Length 60 in
  • Overall Width 32 in
  • Material Vinyl
  • Color Red
See all product information