Dewalt
1-3/8"x31"x36" High Impact 4 Cutter SDS Max
Mfr # DW5857
Zoro # G7418004
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.375
- Drilling Length 31 in
Explore More Products
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max DW5827
- DEWALT 1-3/8" Diamond Drill Bit DW5586
- DEWALT 1-3/8" x 24" x 29" High Impact 4 Cutter SDS Max DW5856
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit DW5430
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max DW5806
- DEWALT 1/4" x 6" Drill Bit Premium Percussion DW5225
- DEWALT 3/16" x 3" x 6" SDS Hammer Bit with 1/4" Hex DW5363
- DEWALT 5/8" x 11" x 16" High Impact 4 Cutter Spline DW5741
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (Bulk-25) DW5537B25
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit SDS146
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus HCFC2244
- Dewalt Hammer Drill Bits