Dewalt
3/16" - 1/2" IMPACT READY(R) Step Drill BIt
Mfr # DWA1784IR
Zoro # G7422484
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Titanium
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 2
Explore More Products
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit DWA1789IR
- DEWALT Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating DWA1786IR
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit DWA1783IR
- DEWALT Dewalt Accessories DW2540 No. 12 Counter 0.29 In. Bit 194206
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel 101007T
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 C20297
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole 48-89-9301
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin 101709T
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch 48-89-9205
- DRILL AMERICA #2 HSS Black & Gold Step Drill Bit, (3/16" - 1/2" by 1/16") STE2
- IRWIN Irwin Unibit 585-10310 Unibit-10 1-2 Inch Step Drill 585-10310
- Dewalt Drill Bits