Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
12 gal. Square Trash Can, Brown, Desert Brown Stone, 13 1/2 in Dia, None, Steel, Stone Panel (Discontinued)
Mfr # FGR12201PL
Zoro # G7424042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 12 gal.
- Container Shape Square
- Color Brown, Desert Brown Stone
- Material Steel, Stone Panel
- Height 32"