- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Warning & Marker Lights
- /
- Warning Light, LED, Red, Surf, Rect, 3-1/2inL
Shop Alternate Products
This Product is Discontinued
Federal Signal
Warning Light, LED, Red, Surf, Rect, 3-1/2inL (Discontinued)
Mfr # IPX302-4
Zoro # G7428897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Lamp Type Led
- Includes Black Bezel, Pigtail, Rubber Grommet, Screws
- Sub-Category Warning Lights
- Mounting Surface
Customers Also Purchased
- Brand Federal Signal
-
MFR #
IPX302-4
-
Zoro #
G7428897
- UPC # 604586763856
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-1/2" |
Length | 3-1/2" |
Width | 1-5/16" |
Height - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 1 1/4 in |
Overall Length | 3 3/4 in |
Overall Height | 1 3/4 in |
Overall Depth | 1 1/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Includes | Black Bezel, Pigtail, Rubber Grommet, Screws |
Sub-Category | Warning Lights |
Mounting | Surface |
Features | Colored Lens, White LED |
Standards | SAE J595 Class 2 |
Power Source | 12V DC |
Flashes per Minute | Variable |
Lighting Technology - Vehicle Lighting | LED |
Voltage - Vehicle Lighting | 12V DC |
Wide Range - Vehicle Lighting | Perimeter Light |
Number of Flash Patterns - Vehicle Lighting | 26 |
Mounting - Vehicle Lighting | Permanent |
Lens Design | Rectangular Advanced Off-Axis |
Housing Material | Polycarbonate |
Number of Heads | 3 |
Base Material | Polycarbonate |
Lens Color - Vehicle Lighting | Red |
Current Drawn | 0.7 A |
Wiring Connection - Vehicle Lighting | Pigtail |
Lens Material | Polycarbonate |
Flash Type | 25 Flash Patterns |
Lens Color | Red |
Number of Flash Patterns | 26 |
Shape | Rectangular |
Lighting Technology | LED |
Installation Type | Permanent |
Electrical Connection | Pigtail |
Current | 0.7A |
Description
Warning Light, Lens Color Red, Shape Rectangular, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 3/4 in, Overall Height 1 3/4 in, Overall Depth 1 1/4 in, Number of Heads 3, Number of Flash Patterns 26, Standards SAE J595 Class 2, Includes Black Bezel, Pigtail, Rubber Grommet, Screws, Base Material Polycarbonate