Shop Alternate Products
This Product is Discontinued
Damascus Gear
Elbow Pads, Hard, EVA, Universal, PR (Discontinued)
Mfr # DEP-MC
Zoro # G7428924
This Product is Discontinued
Key Features
- Style Hard Shell
- Cap Material TPU, Cordura(R) Nylon
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal