Shop Alternate Products
This Product is Discontinued
Proto
15" Side Cabinet, 9 Drawers, Black (Discontinued)
Mfr # J441535-9BK-SC
Zoro # G7433614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Number of Drawers 9
- Width 15"
- Depth 18"