Shop Alternate Products
This Product is Discontinued
Proto
27" Rolling Cabinet, 1 Shelf, 7 Drawers, Black (Discontinued)
Mfr # J442735-7BK
Zoro # G7433675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Number of Drawers 7
- Width 27"
- Depth 18"